Menu Search
EATON #HMX025B1NAPEP3L3

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 208VAC; 7.5 hp at 3 Phase

SKU # 78668556208
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 208V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 7.5
3 Phase Output Current Rating: 25A
Enclosure: Open, NEMA 12 IP54
Dimensions: 37.00x9.60x15.35 in. (939.8x243.8x390.0mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive