Menu Search
AC Drives AC Drive; Adjustable Frequency; 208VAC; 30 hp at 3 Phase

EATON #HMX08851NAISL4SA

H-Max IntelliPass AC Drive; Adjustable Frequency; 208VAC; 30 hp at 3 Phase

SKU #78668572936
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 208V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 30
3 Phase Output Current Rating: 88A
Enclosure: NEMA 3R
Dimensions: 58.51x14.52x15.68 in. (1486.2x368.8x398.3mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS7, Application: HVAC Drive