Menu Search
AC Drives AC Drive; Adjustable Frequency; 208VAC; 2 hp at 3 Phase

EATON #HMX7D5C1NASA

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 208VAC; 2 hp at 3 Phase

SKU #78668573051
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 208V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 2
3 Phase Output Current Rating: 7.5A
Enclosure: NEMA 3R
Dimensions: 30.00x7.88x12.49 in. (762.0x200.2x317.2mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS4, Application: HVAC Drive