Menu Search
AC Drives AC Drive; Adjustable Frequency; 208VAC; 15 hp at 3 Phase

EATON #HMX04751NAP3

H-Max IntelliPass AC Drive; Adjustable Frequency; 208VAC; 15 hp at 3 Phase

SKU #78668573935
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 208V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 15
3 Phase Output Current Rating: 47A
Enclosure: NEMA 3R
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive