Menu Search
AC Drives AC Drive; Adjustable Frequency; 208VAC; 10 hp at 3 Phase

EATON #HMX031C1NAPEP3L3

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 208VAC; 10 hp at 3 Phase

SKU #78668573242
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 208V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 10
3 Phase Output Current Rating: 31A
Enclosure: NEMA 3R
Dimensions: 37.00x9.60x15.35 in. (939.8x243.8x390.0mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive