EATON #HMX03141NAP6

AC Drive; Adjustable Frequency; 208VAC; 10 hp at 3 Phase

SKU: 78668556288
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 208V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 10
3 Phase Output Current Rating: 31A
Enclosure: Open, NEMA 12 IP54
Dimensions: 37.00x9.60x15.35 in. (939.8x243.8x390.0mm)
Manufacturer Series: H-Max IntelliPass
Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive