Menu Search
AC Drives AC Drive; Adjustable Frequency; 208VAC; 1 hp at 3 Phase

EATON #HMX4D631NAM1

H-Max IntelliPass AC Drive; Adjustable Frequency; 208VAC; 1 hp at 3 Phase

SKU #78668556675
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 208V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 1
3 Phase Output Current Rating: 4.6A
Enclosure: Open, NEMA 1 IP21
Dimensions: 30.00x7.88x12.49 in. (762.0x200.2x317.2mm)

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS4, Application: HVAC Drive