EATON #MVX005A0-2

AC Drive; Adjustable Frequency; 200-240VAC; 5 hp at 3 Phase

SKU: 78211603626
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 200-240V AC
3 Phase Drive Horsepower Rating: 5
3 Phase Output Current Rating: 17A
Enclosure: NEMA 1 IP20
Dimensions: 4.9 x 8.6 x 7.6"
Manufacturer Series: MVX9000
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector, Sensorless; Input Voltage Rating - 200-240V AC; 3 Phase Drive Horsepower Rating - 5; 3 Phase Output Current Rating - 17.00A; Enclosure - NEMA 1 (IP20); Dimensions - 4.9 x 8.6 x 7.6"; Additional Information - Input Current Rating: 19.6A@3 Phase. Drive mounted KeyPad/Display, RS-485 port. Inputs: (6) Digital, (1) Analog. Outputs: (1) Digital, (1) Relay; Manufacturer Series - MVX9000
Additional Info: Input Current Rating: 19.6A@3 Phase. Drive mounted KeyPad/Display, RS-485 port. Inputs: (6) Digital, (1) Analog. Outputs: (1) Digital, (1) Relay