Menu Search
AC Drives AC Drive; Adjustable Frequency; 200-240VAC; 3 hp and 2.2 kW at 1 Phase

EATON #DC1-12011FB-A6SN

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 3 hp and 2.2 kW at 1 Phase

SKU #78668585859
Manufacturer Series: DC1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Drive
Control Type: Adjustable Frequency - Scalar (V/Hz)
Input Voltage Rating: 200-240V AC
1 Phase Drive Horsepower Rating: 3
1 Phase Drive kW Rating: 2.2
1 Phase Output Current Rating: 11A
Enclosure: NEMA 4X IP66
Dimensions: HxWxD: 10.12 x 7.56 x 7.40 in. (257.05x192.02x187.96mm)

The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these compact variable frequency drive ideal for series production applications in the field of machine building.

Additional Info: User Interface: RS-485, Display: LED, Frame: FS2, Serial Interface: Modbus