Menu Search
AC Drives AC Drive; Adjustable Frequency; 120VAC; 1.5 hp at 1 Phase
EATON #MMX11AA4D8N0-0

AC Drive; Adjustable Frequency; 120VAC; 1.5 hp at 1 Phase

SKU # 78668526848 Manufacturer Series: M-Max Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 120V AC
1 Phase Drive Horsepower Rating: 1.5
1 Phase Output Current Rating: 4.8A
Enclosure: NEMA 0 IP20
Dimensions: 3.9 x 9.9 x 4.4"

AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector, Sensorless; Input Voltage Rating - 120V AC; 1 Phase Drive Horsepower Rating - 1.50; 1 Phase Output Current Rating - 4.8A; Enclosure - NEMA 0 (IP 20); Dimensions - 3.9 x 9.9 x 4.4"; Additional Information - Frame: FS3, Includes: RS-485 port; Manufacturer Series - M-Max Series

Additional Info: Frame: FS3, Includes: RS-485 port