Menu Search
EATON #MMX34AA5D6F0-0

AC Drive; Adjustable; Asynchronous Motor; 480VAC; 3 hp and 2.2 kW at 3 Phase

SKU # 78668526882 Manufacturer Series: M-Max Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 480V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 3
3 Phase Drive kW Rating: 2.2
3 Phase Output Current Rating: 5.6A
Enclosure: NEMA 0 IP20
Dimensions: 3.5 x 7.6 x 4.1"

Additional Info: Frame: FS2, Control: Alphanumeric Keypad, Includes: Line Reactor, RS-485 port