EATON #MMX32AA7D0N0-0

AC Drive; Adjustable; Asynchronous Motor; 230VAC; 2 hp and 1.5 kW at 3 Phase

SKU: 78668526875
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 230V AC
Motor Type: Asynchronous Motor
3 Phase Drive Horsepower Rating: 2
3 Phase Drive kW Rating: 1.5
3 Phase Output Current Rating: 7A
Enclosure: NEMA 0 IP20
Dimensions: 3.5 x 7.6 x 4.1"
Manufacturer Series: M-Max Series
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector (V/Hz); Input Voltage Rating - 230V AC; Motor Type - Asynchronous Motor; 3 Phase Drive Horsepower Rating - 2.00; 3 Phase Drive kW Rating - 1.50; 3 Phase Output Current Rating - 7.00A; Enclosure - NEMA 0 (IP 20); Dimensions - 3.5 x 7.6 x 4.1"; Additional Information - Frame: FS2, Control: Alphanumeric Keypad, Includes: Line Reactor, RS-485 port; Manufacturer Series - M-Max Series
Additional Info: Frame: FS2, Control: Alphanumeric Keypad, Includes: Line Reactor, RS-485 port