Menu Search
EATON #HMX34AG31021-B

H-Max AC Drive; Adjustable; 380-480VAC; 250 hp and 160 kW at 3 Phase

SKU # 78668546855
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 380-480V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 250
3 Phase Drive kW Rating: 160
3 Phase Output Current Rating: 310A
Enclosure: Open, NEMA 1 IP21
Dimensions: 33.09x18.90x14.63 in. (890.4x480.0x371.6mm)

Eaton's H-Max Series VFD has software and hardware designed specifically for the HVAC, pump industry. The ultra-efficient DC capacitor and power structure allows the drive to consume less energy, lowering greenhouse gases. The I/O configuration is designed with wiring ergonomics in mind by including removable terminal blocks. The main, easily removable, control board used for all drive frames with six digital IN, two analog IN, one analog OUT, three relay OUT accepts two additional I/O or communication board. In addition, the control board has built-in RS-485 and Ethernet communication. These drives continue the tradition of robust performance and raise the bar on features and functionality, ensuring the best solution at the right price.

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS9, Application: HVAC Drive