Menu Search
EATON #DC1-122D3FN-A6SN

PowerXL AC Drive; Adjustable; 200-240VAC; 0.5 hp and 0.37 kW at 1 Phase

SKU # 78668585855 Manufacturer Series: DC1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency - Scalar (V/Hz)
Input Voltage Rating: 200-240V AC
1 Phase Drive Horsepower Rating: 0.5
1 Phase Drive kW Rating: 0.37
1 Phase Output Current Rating: 2.3A
Enclosure: NEMA 4X IP66

The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these compact variable frequency drive ideal for series production applications in the field of machine building.

Additional Info: Display: LED, Frame: FS1