Menu Search
EATON #DG1-35041FN-C21C

Cutler-Hammer AC Drive, 40 Hp at 3 PH, 525-600V AC, 50/60 Hz Input

SKU # 78668597527 Manufacturer Series: DG1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 525-600V AC, 50/60 Hz
Motor Type: Dynamic
3 Phase Drive Horsepower Rating: 40
3 Phase Drive kW Rating: 30 kW
3 Phase Output Current Rating: 41A
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 24.80 x 9.36 x 11.57 in. (629.92x237.74x293.88mm)

The DG1 general purpose drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for todays more demanding commercial and industrial applications. The power unit makes use of the most sophisticated sem