Menu Search
EATON #NFXF50A0-2

AC Drive, 200-240VAC Input, Adjustable Frequency Control, IP20, 0.5 Hp at 1 PH

SKU # 78211691008
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
1 Phase Drive Horsepower Rating: 0.5
1 Phase Output Current Rating: 2.5A
Enclosure: IP20
Dimensions: HxWxD: 5.20 x 2.68 x 5.40 in. (132.08x68.07x137.16mm)

Drive; AC; 200-240VAC Input; Adjustable Frequency Control; 2.5A 0.5 Hp at 1 Phase; IP20; 5.20 in. Height x 2.68 in. Width x 5.40 in. Depth