×

Your shopping cart is empty.

AC-TECH  SM410

AC Drive, 1 Hp at 3 PH, 400-480V AC, 240 Hz Input

AC-TECH

Manufacturer # SM410

SKU: 78085898983





Product Description

AC-TECH SM410 INVERTER

Price

(save

Quantity Pricing

Required Date:

Qty:

Type: AC Drive
Control Type: Adjustable Frequency - Vector (V/Hz)
Input Voltage Rating: 400-480V AC, 240 Hz
Motor Type: Induction Motor
3 Phase Drive Horsepower Rating: 1 Hp
3 Phase Drive kW Rating: 0.75
3 Phase Output Current Rating: 2.5A
Enclosure: IP20 w/Fingersafe Terminals, NEMA Type 1
Dimensions: 146 x 74 x 120 mm
Manufacturer Series: SCM

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: