LEVITON #5685-2I

Toggle Switch, 15A, 120-277V, Ivory, Decorator Rocker Handle, Commercial Grade, Back and Side Wiring

SKU: 07847778969
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Three-Position Two-Circuit
Amps: 15A
Voltage: 120-277V
Operation: SPDT Maintained Contact Center Off
Handle: Decorator Rocker
Color: Ivory
Grade: Commercial
Wiring: Back & Side
Manufacturer Series: Decora
AC Double Throw Switches: Switch Type - Three-Position Two-Circuit; Amps - 15A; Voltage - 120-277V; Operation - SPDT Maintained Contact Center Off; Handle - Decorator Rocker; Color - Ivory; Grade - Commercial; Wiring - Back & Side; Manufacturer Series - Decora