Menu Search

LEGRAND - PASS & SEYMOUR #1251-L

Three-Position Two-Circuit Switch 20A 120-277V

SKU: 78500712512
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: 3-Position 2-Circuit
Amps: 20A
Voltage: 120-277V
Operation: SPDT Momentary Contact Center Off
Handle: Key Lock
Grade: Heavy Duty
Wiring: Side
Description
AC Double Throw Switches: Switch Type - Three-Position Two-Circuit; Amps - 20A; Voltage - 120-277V; Operation - SPDT Momentary Contact Center Off; Handle - Key Lock; Grade - Heavy Duty; Wiring - Side