Menu Search
AC Double Throw Switches Switch, 3-Position 2-Circuit; 120-277V; SPDT; 15A; Brown
HUBBELL #HBL1556

Switch, 3-Position 2-Circuit; 120-277V; SPDT; 15A; Brown

SKU # 78358543274
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: 3-Position 2-Circuit
Amps: 15A
Voltage: 120-277V
Operation: SPDT Momentary Contact Center Off
Handle: Toggle
Color: Brown
Grade: Industrial
Wiring: Back & Side