Menu Search
HUBBELL #HBL1556L

Switch, 3-Position 2-Circuit; 120-277V; SPDT; 15A; Black

SKU # 78358543280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: 3-Position 2-Circuit
Amps: 15A
Voltage: 120-277V
Operation: SPDT Momentary Contact Center Off
Handle: Key Lock
Color: Black
Grade: Industrial
Wiring: Back & Side