The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
Automation and Control Drives AC Drives H-Max IntelliPass AC Drive; Adjustable Frequency; 480VAC

EATON

H-Max IntelliPass AC Drive; Adjustable Frequency; 480VAC

(12 Product Options)
  • Type: AC Drive
  • Input Voltage Rating: 480V AC, 50/60 Hz
  • Enclosure: NEMA 3R
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: AC Drive
Input Voltage Rating: 480V AC, 50/60 Hz
Enclosure: NEMA 3R