Menu Search
EATON #HMX01154NASA

H-Max IntelliPass AC Drive; Adjustable Frequency; 480VAC; 7.5 hp at 3 Phase

SKU # 78668573761
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Drive Horsepower Rating: 7.5
Control Type: Adjustable Frequency - Vector, Sensorless
3 Phase Output Current Rating: 11A
Dimensions: 30.00x7.88x12.49 in. (762.0x200.2x317.2mm)
Type: AC Drive
Input Voltage Rating: 480V AC, 50/60 Hz
Enclosure: NEMA 3R

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS4, Application: HVAC Drive