Menu Search
EATON #HMX04054NAP3L4

H-Max IntelliPass AC Drive; Adjustable Frequency; 480VAC; 30 hp at 3 Phase

SKU # 78668572869
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Drive Horsepower Rating: 30
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
3 Phase Output Current Rating: 40A
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)
Type: AC Drive
Input Voltage Rating: 480V AC, 50/60 Hz
Enclosure: NEMA 3R

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive