Menu Search
Search
EATON #HMX080C2NAPEL3

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 230VAC; 30 hp at 3 Phase

SKU # 78668573513
View more versions of this product
3 Phase Drive Horsepower Rating: 30
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
3 Phase Output Current Rating: 80A
Dimensions: 58.51x14.52x15.68 in. (1486.2x368.8x398.3mm)
Type: AC Drive
Input Voltage Rating: 230V AC, 50/60 Hz
Enclosure: NEMA 3R

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS7, Application: HVAC Drive