Specifications
3 Phase Drive Horsepower Rating:
20
Control Type:
Adjustable Frequency - Sensorless, Vector (V/Hz)
3 Phase Output Current Rating:
54A
Dimensions:
45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)
Type:
AC Drive
Input Voltage Rating:
230V AC, 50/60 Hz
Enclosure:
NEMA 3R
Description
Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive