Menu Search
Search
EATON #HMX02232NAP6

H-Max IntelliPass AC Drive; Adjustable Frequency; 230VAC; 7.5 hp at 3 Phase

SKU # 78668556886
View more versions of this product
3 Phase Drive Horsepower Rating: 7.5
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
3 Phase Output Current Rating: 22A
Dimensions: 37.00x9.60x15.35 in. (939.8x243.8x390.0mm)
Type: AC Drive
Input Voltage Rating: 230V AC, 50/60 Hz
Enclosure: Open, NEMA 1 IP21

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS5, Application: HVAC Drive