Menu Search
Search
EATON #HMX054B2NAP3L3

H-Max IntelliDisconnect AC Drive; Adjustable Frequency; 230VAC; 20 hp at 3 Phase

SKU # 78668556444
View more versions of this product
3 Phase Drive Horsepower Rating: 20
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
3 Phase Output Current Rating: 54A
Dimensions: 45.45x11.44x15.80 in. (1154.4x290.6x401.3mm)
Type: AC Drive
Input Voltage Rating: 230V AC, 50/60 Hz
Enclosure: Open, NEMA 12 IP54

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS6, Application: HVAC Drive