Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Drives
AC Drives
H-Max IntelliPass AC Drive; Adjustable Frequency; 208VAC
EATON
H-Max IntelliPass
AC Drive; Adjustable Frequency; 208VAC
(10 Product Options)
Type:
AC Drive
Input Voltage Rating:
208V AC, 50/60 Hz
Enclosure:
Open, NEMA 1 IP21
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Please
Log In
or
Register
to view pricing & availability.
Part #
-
-
Specifications
Type:
AC Drive
Input Voltage Rating:
208V AC, 50/60 Hz
Enclosure:
Open, NEMA 1 IP21