Menu Search
Search
EATON #HMX4D631NAIS

H-Max IntelliPass AC Drive; Adjustable Frequency; 208VAC; 1 hp at 3 Phase

SKU # 78668556681
View more versions of this product
3 Phase Drive Horsepower Rating: 1
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
3 Phase Output Current Rating: 4.6A
Dimensions: 30.00x7.88x12.49 in. (762.0x200.2x317.2mm)
Type: AC Drive
Input Voltage Rating: 208V AC, 50/60 Hz
Enclosure: Open, NEMA 1 IP21

Additional Info: Control: Keypad Graphical Panel, Software Series: A, Frame: FS4, Application: HVAC Drive