Menu Search
Search
BLACK & DECKER #DW294

DeWALT® Wrench, Impact, Corded; 120V; 7.5A; 3/4 in. Square

SKU # 02887749060
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corded Impact Wrench
Drive: 3/4 in. Square
Voltage: 120V
Amps: 7.5A
Impacts per Minute: 2700
No Load RPM: 2100 RPM
Torque - ft/​lb: 345 ft./lb
Length: 11.25 in.
Net Weight: 7 lb.