This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
BLACK & DECKER DEWALT #DW292

Electric Impact Wrench 1/2 in Square 120V AC/DC 7.5A

SKU # 02887746519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electric Impact Wrench
Drive: 1/2 in Square
Voltage: 120V AC/DC
Amps: 7.5A
Impacts per Minute: 2700
No Load RPM: 2100
Torque - ft/​lb: 345
Length: 11.25 in.
Net Weight: 7 lb.

120VAC Impact Wrenches-Drivers: Type - Electric Impact Wrench; Drive - 1/2 in Square; Voltage - 120V AC/DC; Amps - 7.5; Impacts per Minute - 2700; No Load RPM - 2100; Torque - ft/lb - 345; Length - in - 11.25; Net Weight - lb - 7.0; Additional Information - Detent Pin Anvil, AC/DC Forward/Reversing Rocker switch.

Additional Info: Detent Pin Anvil, AC/DC Forward/Reversing Rocker switch.