Menu Search
1-Phase Brackets Bracket, Single Phase, Hot-Dip Galvanized Steel
MACLEAN POWER SYSTEMS #J24711

Bracket, Single Phase, Hot-Dip Galvanized Steel

SKU # 66271111499
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Apparatus Mounting
Bracket Mounting: Crossarm
Bracket Mtg Hardware: (2) Bolts (1) Backstrap
Apparatus Mounting: Horizontal Plate, 2-Hole
Equipment Mtg Hardware: (2)3/8" x 2" Carriage Bolt
Material: Steel, Hot Dip Galvanized
Dimensions: 5.50"Extension
Lb/​Ea: 3.50

Equipment Mounts, 1-Phase Brackets: Bracket Type - Apparatus Mounting; Bracket Mounting - Crossarm; Bracket Mtg Hardware - (2) Bolts (1) Backstrap; Apparatus Mounting - Horizontal Plate, 2-Hole; Equipment Mtg Hardware - (2)3/8" x 2" Carriage Bolt; Material - Steel, Hot-Dip Galvanized; Dimensions - 5.50"Extension; Lb/Ea - 3.50