Menu Search
HUBBELL #C2060127

Cutout/Arrester Bracket, Crossarm Mounting, Galvanized Steel, (1)1/2 in. x 2 in. Carriage Bolt

SKU # 09635901400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Arrester-Cutout Mounting
Bracket Mounting: Crossarm
Bracket Mtg Hardware: (2) 3/8"x 5"Carriage Bolts
Apparatus Mounting: Horizontal Plate, 1-Hole
Equipment Mtg Hardware: (1)1/2" x 2" Carriage Bolt
Material: Steel, Galvanized
Dimensions: 8.06"L x 1.50"W
Lb/​Ea: 2.50

Equipment Mounts, 1-Phase Brackets: Bracket Type - Arrester-Cutout Mounting; Bracket Mounting - Crossarm; Bracket Mtg Hardware - (2) 3/8"x 5"Carriage Bolts; Apparatus Mounting - Horizontal Plate, 1-Hole; Equipment Mtg Hardware - (1)1/2" x 2" Carriage Bolt; Material - Steel, Galvanized; Dimensions - 8.06"L x 1.50"W; Lb/Ea - 2.50; Additional Information - Crossarm to Equipment Mounting Clearance: 2-9/16". NEMA Type A

Additional Info: Crossarm to Equipment Mounting Clearance: 2-9/16". NEMA Type A