Menu Search
Search
ALUMA-FORM #F1CA-MV-A12-S1-H

Equipment Mount Bracket, 5000 lb., 15° Angled Plate

SKU # 78012198833
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Arrester-Cutout Mounting
Bracket Mounting: 11/16 in. Keyhole and 11/16 in. Slot
Apparatus Mounting: 15° Angled Plate
Equipment Mtg Hardware: (1) 1/2 in. Square Hole
Capacity: 5000 lb.
Material: Fiberglass, Hot Dip Galvanized Ductile Iron
Dimensions: DiaxL: 1-1/2 x 12 in.
Lb/​Ea: 5.9 lb.